The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Item Number
T21-MG-12J-CS
MFG Item Number
T21MG12JCS
Product Description
T-Couple, J Type, 0.125in. OD X 12in.,
Specifications
Specifications
Input Type
Probe
Probe Length
12 "
Probe Diameter
0.13 "
Probe Max Temperature
1,650 °F
Output Type
Molded-on Mini Plug
Connector Max Temp
525 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
T21-MG-12K-CI
MFG Item Number
T21MG12KCI
Product Description
T-Couple, K Type, 0.125in. OD X 12in.,
Specifications
Specifications
Input Type
Probe
Probe Length
12 "
Probe Diameter
0.13 "
Probe Max Temperature
2,150 °F
Output Type
Molded-on Mini Plug
Connector Max Temp
525 °F
Item Number
T21-MG-18K-CI
MFG Item Number
T21MG18KCI
Product Description
T-Couple, K Type, 0.125in. OD X 18in.,
Specifications
Specifications
Input Type
Probe
Probe Length
18 "
Probe Diameter
0.13 "
Probe Max Temperature
2,150 °F
Output Type
Molded-on Mini Plug
Connector Max Temp
525 °F
MFG Item Number
T21MG3KAI
Product Description
T-Couple, K Type, 0.062in. OD X 3in.,
Specifications
Specifications
Input Type
Probe
Probe Length
3 "
Probe Diameter
0.06 "
Probe Max Temperature
2,150 °F
Output Type
Molded-on Mini Plug
Connector Max Temp
525 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
T21MG6KCI
Product Description
T-Couple, K Type, 0.125in. OD X 6in.,
Specifications
Specifications
Input Type
Probe
Probe Length
6 "
Probe Diameter
0.13 "
Probe Max Temperature
2,150 °F
Output Type
Molded-on Mini Plug
Connector Max Temp
525 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
T21-MU-12K-CI
MFG Item Number
T21MU12KCI
Product Description
T-Couple, K Type, 0.125in. OD X 12in.,
Specifications
Specifications
Input Type
Probe
Probe Length
12 "
Probe Diameter
0.13 "
Probe Max Temperature
2,150 °F
Output Type
Molded-on Mini Plug
Connector Max Temp
525 °F
Item Number
T21-MU-18K-CI
MFG Item Number
T21MU18KCI
Product Description
T-Couple, K Type, 0.125in. OD X 18in.,
Specifications
Specifications
Input Type
Probe
Probe Length
18 "
Probe Diameter
0.13 "
Probe Max Temperature
2,150 °F
Output Type
Molded-on Mini Plug
Connector Max Temp
525 °F
Item Number
T21-SG-12J-DS
MFG Item Number
T21SG12JDS
Product Description
T-Couple, J Type, 0.188in. OD X 12in.,
Specifications
Specifications
Input Type
Probe
Probe Length
12 "
Probe Diameter
0.19 "
Probe Max Temperature
1,650 °F
Output Type
Molded-on Standard Plug
Connector Max Temp
525 °F
Item Number
T21-SU-18J-DS
MFG Item Number
T21SU18JDS
Product Description
T-Couple, J Type, 0.188in. OD X 18in.,
Specifications
Specifications
Input Type
Probe
Probe Length
18 "
Probe Diameter
0.19 "
Probe Max Temperature
1,650 °F
Output Type
Molded-on Standard Plug
Connector Max Temp
525 °F
MFG Item Number
T21SU6KCI
Product Description
T-Couple, K Type, 0.125in. OD X 6in.,
Specifications
Specifications
Input Type
Probe
Probe Length
6 "
Probe Diameter
0.13 "
Probe Max Temperature
2,150 °F
Output Type
Molded-on Standard Plug
Connector Max Temp
525 °F
Shop By
Close
Selected Filters
Category
Thermocouples
Manufacturer
Temprel Inc
Product Series
T21
Shopping Options
Process & Instrumentation Process and instrumentation devices monitor and maintain processes and equipment.
Automated process control achieves consistency, efficiency and safety in industrial process. A variety of equipment contributes to effective production. This equipment includes dedicated controllers, regulators, transducers, transformers, meters and gauges.
Process controllers measure a process variable and make adjustments to keep that variable within a set range or at a desired setpoint. Drum heaters and heat tracing are used to maintain or adjust the temperature of pipes or vessels. Regulators are devices that maintain a designated characteristic. They can be be designed to maintain just about variable required. Panel meters and gauges take and display measurements.
Using process equipment, process control systems and can from controlling the pressure in one vessel to managing entire processing plants.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved